Shop All Structural Framing System Accessories
Te-Co
T-Nut Tap Thru, M12X1.75"/17mm
Mfr # 61408T
Zoro # G1710611
Sold in multiples of 5 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 11.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M12 x 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 61408T
- Zoro # G1710611
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 11.00 mm |
Barrel Dia. | M12 x 1.75 |
Barrel Height | 19mm |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
T-Nut Tap Thru,M12X1.75"/17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HFY1)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 11 5/8 in L, Clear (QSB202CL)
- 80/20 L-Handle Linear Bear Brake Kit 40S Red (40-6806)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 54"H, 4 Shelves, Chrome (45VX89)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14079)
- Te-Co Structural Framing Systems