Shop All Structural Framing System Accessories
Te-Co
T-Nut Tap Thru, M12X1.75"/16mm
Mfr # 61407T
Zoro # G1710681
Sold in multiples of 5 for $27.95
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 9.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M12 x 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 61407T
- Zoro # G1710681
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 9.00 mm |
Barrel Dia. | M12 x 1.75 |
Barrel Height | 16mm |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
T-Nut Tap Thru,M12X1.75"/16mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 2-Shelf Garment Floor Coat Rack, 24D x 60W x 63H (7503)
- PRIME-LINE Self-Locking Shelf Support Pegs, 1/4 in. Peg x 3/4 in. Shelf, Plastic 4 Pack (U 9398N)
- GLOBAL INDUSTRIAL Slat Wall Accessory 4L Peg Hook (331350)
- LEWISBINS Gray Fiberglass Lid (CSN2217-1GREY)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625" (41476)
- FAZTEK Joining Plate (15JP4506)
- Te-Co Structural Framing System Accessories