Shop All Structural Framing System Accessories
Te-Co
T-Nut Tap Thru, M12X1.75"/14mm
Mfr # 61406T
Zoro # G1710639
Sold in multiples of 5 for $30.95
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 9.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M12 x 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 61406T
- Zoro # G1710639
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 9.00 mm |
Barrel Dia. | M12 x 1.75 |
Barrel Height | 16mm |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
T-Nut Tap Thru,M12X1.75"/14mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- STOREX Storage Bin, Yellow, 2 PK (62410U06C)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185BL)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- 80/20 5 Hole Tee Joining Plate, For 25-2525 (25-4140)
- Te-Co Structural Framing Systems