Shop All Structural Framing System Accessories
Te-Co
T-Nut Tap Thru, M10X1.5"/14mm
Mfr # 61405T
Zoro # G1710313
Sold in multiples of 5 for $27.95
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 9.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M10 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 61405T
- Zoro # G1710313
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 9.00 mm |
Barrel Dia. | M10 x 1.5 |
Barrel Height | 16mm |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
T-Nut Tap Thru,M10X1.5"/14mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Channel Beam, Bolted, Structural Style, 3" H, 72 in W, 1 5/16 in D, Yellow (CB7XL300072BP52-30YW-2PK)
- KEE SAFETY Kee Klamp Single Socket Tee, 3/4 Dia., (10-5)
- KENNEDY Divider, 4" Drawer, 4 Compartments (81924)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (30210SCLAR)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- 80/20 8 Hole Inside Corner Bracket (40-4304)
- Te-Co Structural Framing Systems