Shop All Structural Framing System Accessories
Te-Co
T-Nut Tap Thru, M10X1.5"/12mm
Mfr # 61404T
Zoro # G1710331
Sold in multiples of 5 for $23.95
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M10 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 61404T
- Zoro # G1710331
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 7.00 mm |
Barrel Dia. | M10 x 1.5 |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
T-Nut Tap Thru,M10X1.5"/12mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Economy Wood Coat Rack, Walnut, 24" (TEC-24W)
- AFFINITY TOOL WORKS BORA Workbench Caster Kit for Sjoberg Woodworking Workbenches (PM-950)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Red (QUS250RD)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 11.09 gal, 17.31" x 20.5" x 12.25", Clear/Blue (42L CL)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- SIMPSON STRONG-TIE Framing Angle A35 (A35)
- Te-Co Structural Framing System Accessories