Shop All Milling Machine T-Nuts
Te-Co
T-Nut, Black Oxide, 3/8-16, 9/16
Mfr # 41406
Zoro # G1777921
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Oxide
- Thread Size (In.) 3/8-16
- Table Slot Size 9/16 in
- Base Size (In.) 7/8
- Material Medium Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41406
- Zoro # G1777921
- Country of Origin United States
- Category Milling Machine T-Nuts
Dimensions
Thread Size (In.) | 3/8-16 |
Table Slot Size | 9/16 in |
Base Size (In.) | 7/8 |
Thread Size | 3/8"-16 |
Overall Width | 1-1/8 in |
Overall Height | 5/8 in |
Height of T | 11/32 in |
Overall Length | 7/8 in |
Details
Item | T-Slot Nut |
Type | Black Oxide |
Material | Medium Carbon Steel |
Nut Material Grade | Grade 2 |
Nut Material | High Speed Steel |
Thread Type | UNC |
Tapped Through | No |
Nut Finish | Black Oxide |
Description
T-Slot Nut, Thread Size 3/8 In.-16, High Speed Steel, Black Oxide, Overall Length 7/8 in, Height of T 11/32 in, Nut Material Grade Grade 2, Overall Height 5/8 in, Overall Width 1-1/8 in, Table Slot Size 9/16 in, Tapped Through No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Wobble Extension 6" (81247)
- PROTO 1/2 in Drive, 5/8 in 12 Points (PO5420B)
- PELICAN Peli Desiccant For PelicanCase, Silca Gel (1500D)
- PROSOURCE Cable Saw Stainless Steel Pvc (PMB-507)
- TE-CO T-Nut, Black Oxide, 3/8-16, 7/16 (41404)
- TE-CO T-Slot Nut, 1018 Steel, Base 11/16in (41404T)
- TE-CO T-Slot Nut, 1018 Steel, Table 7/8in (61411)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/8in (41412T)
- TE-CO T-Nut, Black Oxide, 5/8-11, 11/16 (41415)
- TE-CO T-Nut, Black Oxide, 5/8-11, 3/4 (41416)
- TE-CO T-Slot Nut, 1018 Steel, Table 9/16in (41409T)
- Te-Co Milling Machine T-Nuts