Shop All Clamping Kit Accessories
Te-Co
T-Nu/Stud Kit, Use W/ 3/4, 38 Pcs
Mfr # 20609
Zoro # G1982075
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 38
- For Use With Table T-Slot Size of 3/4 in and Stud Size of 5/8"-11
- Includes (24) 5/8"-11 Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder, T-Slot Cleaner
- Accessory Type T-Nut and Stud Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 20609
- Zoro # G1982075
- Country of Origin United States
- Category Clamping Kit Accessories
Details
Item | T-Nut and Stud Kit |
Number of Pieces | 38 |
For Use With | Table T-Slot Size of 3/4 in and Stud Size of 5/8"-11 |
Includes | (24) 5/8"-11 Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder, T-Slot Cleaner |
Accessory Type | T-Nut and Stud Kit |
Description
T-Nut and Stud Kit, For Use With Table T-Slot Size of 3/4 in and Stud Size of 5/8 In.-11, Number of Pieces 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 0-1 In/0-25mm Tire Tread Depth Gage (571-200-20)
- DRILL AMERICA 25/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML25/64)
- WRIGHT TOOL 3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points (61-32MM)
- AIRCAT 1/4 in. 30 Deg FLEX HEAD RATCHET (811)
- TE-CO Forged Finger-Tip Clamp, 4 in. (33930)
- TE-CO T-Nu/Stud Kit, Use W/ 1/2, 38 Pcs (20603)
- TE-CO Step Block, 2 In, 1 3/4 to 4 In (40108)
- TE-CO Step Block, 1 In, 2 1/2 to 6 In (40104)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 1/2-13, 38 Pcs (20607)
- TE-CO Toggle Pad, 3/8-16, Yellow Zinc (44364)
- TE-CO T-Slot Cleaner, PK 2 (5010101)
- Te-Co Clamping Kit Accessories