Shop All Clamping Kit Accessories
Te-Co
T-Nu/Stud Kit, Use W/ 11/16, 1/2-13, 38 Pcs
Mfr # 20607
Zoro # G0679926
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 38
- For Use With Table T-Slot Size of 11/16 in and Stud Size of 1/2"-13
- Includes (24) 1/2"-13 Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder, T-Slot Cleaner
- Accessory Type T-Nut and Stud Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 20607
- Zoro # G0679926
- Country of Origin United States
- Category Clamping Kit Accessories
Details
Item | T-Nut and Stud Kit |
Number of Pieces | 38 |
For Use With | Table T-Slot Size of 11/16 in and Stud Size of 1/2"-13 |
Includes | (24) 1/2"-13 Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder, T-Slot Cleaner |
Accessory Type | T-Nut and Stud Kit |
Description
T-Nut and Stud Kit, For Use With Table T-Slot Size of 11/16 in and Stud Size of 1/2 In.-13, Number of Pieces 38
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114308)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2161)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (06920)
- PROTO Combination Wrench, 29-1/2" Length (J1272)
- TE-CO Forged Finger-Tip Clamp, 8 in. (33932)
- TE-CO Step Block, 2 In, 3 1/2 to 9 In (40110)
- TE-CO Toggle Pad, 1/4-20, Black Oxide (44302)
- TE-CO Step Block Kit, 25mm Thick Step Blocks (20801M)
- TE-CO T-Slot Cleaner, PK 2 (5010101)
- TE-CO Step Block, 1 In, 2 1/2 to 6 In (40104)
- TE-CO Step Block, 1 In, 3/4 to 1 5/8 In (40102)
- Te-Co Machining Clamps & Accessories