Shop All T-Bolts
Te-Co
T-Bolt, Steel, 5/8-11x5
Mfr # 46507
Zoro # G1415723
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 5/8 in
- Size 5/8-11x5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x5 |
Head Height | 13/32 in |
Thread Length | 2 in |
Slot Size (In.) | 5/8" |
Head Width | 1-1/8 in |
Length Under Head | 5 in |
Screw Size | 5/8"-11 x 5 |
Table Slot Size | 5/8 in |
Head Length | 1 1/8 in |
Shank Length | 3 in |
Length under Head | 5 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 5/8 in, Thread Length 2 in, Shank Length 3 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- WESTWARD T-Tap Wrench, 0-1/4 In (318-0015)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28329)
- DICKIES 12-Pocket Drawstring Tool Organizer Bag (57058)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2 (46261)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- TE-CO T-Bolt, Steel, 5/8-11x2-1/2 (46503)
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- TE-CO T-Bolt, Steel, 3/8-16x2 (46202)
- TE-CO T-Bolt, SS, 1/2-13x2 (46481)
- J.W. WINCO DIN508-10-M8-8 T-Slot Nut Steel (8N10G17)
- Te-Co T-Bolts