Shop All T-Bolts
Te-Co
T-Bolt, Steel, 5/8-11x5-1/2
Mfr # 46514
Zoro # G1057716
product price: $10.39
/ea
Sold in multiples of 2 for $20.78
$20.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 5/8 in
- Size 5/8-11x5-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x5-1/2 |
Head Height | 13/32 in |
Length Under Head | 5 1/2 in |
Thread Length | 2 in |
Head Width | 1-1/8 in |
Slot Size (In.) | 5/8" |
Shank Length | 3 1/2 in |
Head Length | 1 1/8 in |
Screw Size | 5/8"-11 x 5 1/2 |
Table Slot Size | 5/8 in |
Length under Head | 5 1/2 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 5/8 in, Thread Length 2 in, Shank Length 3 1/2 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3/16 (C18008)
- MILWAUKEE TOOL 3-1/2" Diamond Wet Core Bit (48-17-2035)
- STARRETT Coupling Gel, 3812 Thickness Gage, 8 oz. (PT28287)
- MILWAUKEE TOOL Guide Plate for 3-1/2" Thick Wall Core Bit (48-20-5173)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X7" (45415)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X4" (45410)
- TE-CO T-Bolt, Steel, 3/4-10x6 (46605)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x8 (46568)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x6 (46566)
- TE-CO T-Slot Bolt, Carbon Steel, 1"X14" (45810)
- Te-Co T-Bolts