Shop All T-Bolts
Te-Co
T-Bolt, Steel, 5/8-11x3
Mfr # 46504
Zoro # G2998292
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 5/8 in
- Size 5/8-11x3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x3 |
Slot Size (In.) | 5/8" |
Head Height | 13/32 in |
Length Under Head | 3 in |
Thread Length | 2 in |
Head Width | 1-1/8 in |
Table Slot Size | 5/8 in |
Head Length | 1 1/8 in |
Screw Size | 5/8"-11 x 3 |
Shank Length | 1 in |
Length under Head | 3 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 5/8 in, Thread Length 2 in, Shank Length 1 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 1-3/8in. Hole, 1in. D (CTD22)
- MILWAUKEE TOOL 3/4" HEX Demo Clay Spade (48-62-3040)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 18PC BLK (MTBOB18K)
- PROTO Nut Drivers, 4 in L Shank, 3/8 in Tip (JN3804RS)
- TE-CO T-Bolt, Steel, 3/4-10x5 (46604)
- TE-CO T-Bolt, Steel, 1/2-13x5 (46407)
- TE-CO T-Bolt, SS, 3/4-10x4 (46683)
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- TE-CO T-Bolt, Steel, 5/8-11x1-1/2 (46501)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 3 in. L J-Bolt (N232-918)
- Te-Co T-Bolts