Shop All T-Bolts
Te-Co
T-Bolt, Steel, 5/8-11x2
Mfr # 46502
Zoro # G1325956
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 5/8 in
- Size 5/8-11x2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x2 |
Length Under Head | 2 in |
Slot Size (In.) | 5/8" |
Head Height | 13/32 in |
Thread Length | 1 1/2 in |
Head Width | 1-1/8 in |
Table Slot Size | 5/8 in |
Screw Size | 5/8"-11 x 2 |
Head Length | 1 1/8 in |
Shank Length | 1/2 in |
Length under Head | 2 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 5/8 in, Thread Length 1 1/2 in, Shank Length 1/2 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Screwdriver Slot 3/16X4In (MP-SD03)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- KO-KEN Hinge Handle 450mm Plastic Handle 1/2 Sq. Drive (4768J-450)
- GENERAL WIRE SPRING General Wire RS-TU4 Replacement Cable for Telescoping Urinal Auger (RS-TU4)
- TE-CO T-Bolt, Steel, 3/8-16x2 (46202)
- TE-CO T-Bolt, Steel, 3/4-10x5 (46604)
- TE-CO T-Bolt, Steel, 5/8-11x5 (46507)
- TE-CO T-Bolt, SS, 5/8-11x4 (46583)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X2-1/2" (45504)
- TE-CO T-Bolt, Steel, 5/8-11x1-1/2 (46501)
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- Te-Co T-Bolts