Shop All T-Bolts
Te-Co
T-Bolt, Steel, 3/8-16x3
Mfr # 46204
Zoro # G3126347
original price:
$10.55
5% off
new price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 3/8 in
- Size 3/8-16x3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8 in |
Size | 3/8-16x3 |
Slot Size (In.) | 3/8" |
Thread Length | 2 in |
Head Height | 1/4 in |
Head Width | 11/16 in |
Length Under Head | 3 in |
Table Slot Size | 3/8 in |
Shank Length | 1 in |
Head Length | 11/16 in |
Screw Size | 3/8"-16 x 3 |
Length under Head | 3 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/8 in, Thread Length 2 in, Shank Length 1 in, Head Length 11/16 in, Head Width 11/16 in, Head Height 1/4 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 10-32" (SKLS-0-316)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-1/8" x 29"L, SDS Max (DXS5062)
- STARRETT Rule 2IN (C604R-2)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- TE-CO T-Bolt, Steel, 1/2-13x2 (46402)
- TE-CO T-Bolt, Steel, 5/8-11x5 (46507)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- TE-CO T-Slot Bolt, 4140 Steel, 3/4"-10X3.5" (45661)
- TE-CO T-Slot Bolt, 4140 Steel, 1/2"-13X2.5" (45461)
- J.W. WINCO DIN508-16-M14-8 T-Slot Nut Steel (508-16-M14-8)
- Te-Co T-Bolts