Shop All T-Bolts
Te-Co
T-Bolt, Steel, 3/8-16x2
Mfr # 46202
Zoro # G3441602
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 3/8 in
- Size 3/8-16x2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8 in |
Size | 3/8-16x2 |
Slot Size (In.) | 3/8" |
Thread Length | 1 1/2 in |
Head Height | 1/4 in |
Head Width | 11/16 in |
Length under Head | 2 in |
Shank Length | 1/2 in |
Table Slot Size | 3/8 in |
Screw Size | 3/8"-16 x 2 |
Head Length | 11/16 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/8 in, Thread Length 1 1/2 in, Shank Length 1/2 in, Head Length 11/16 in, Head Width 11/16 in, Head Height 1/4 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- PROSOURCE Knife Putty Plastic Flex 3In (JL-PS033L)
- STEELMAN 1" Drive x 1-3/16" 6-Point Impact Socket (79338)
- MAYHEW 11 PC METRIC HEX DUAL DRIVE (MAY16005)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- TE-CO T-Bolt, SS, 1/2-13x4 (46484)
- TE-CO T-Bolt, Steel, 3/4-10x6 (46605)
- TE-CO T-Bolt, Carbon Steel, 5/8"X10" (46511)
- TE-CO T-Bolt, SS, 3/4-10x5 (46684)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- BIG HORN T-Bolt - 1/4-20 x 2-1/4, PK 5 (19764-5PK)
- Te-Co T-Bolts