Shop All T-Bolts
Te-Co
T-Bolt, Steel, 3/4-10x5
Mfr # 46604
Zoro # G3117387
Sold in multiples of 2 for $31.98
$31.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 3/4 in
- Size 3/4-10x5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/4 in |
Size | 3/4-10x5 |
Length Under Head | 5 in |
Slot Size (In.) | 3/4" |
Head Height | 17/32 in |
Thread Length | 2 in |
Head Width | 1-5/16 in |
Head Length | 1 5/16 in |
Screw Size | 3/4"-10 x 5 |
Table Slot Size | 3/4 in |
Shank Length | 3 in |
Length under Head | 5 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/4 in, Thread Length 2 in, Shank Length 3 in, Head Length 1 5/16 in, Head Width 1-5/16 in, Head Height 17/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Gauge Protector, 2-1/2 In (AME501A-1-AD)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 18" dia. (534977250)
- IGAGING EZ View DRO, 24" - 35-724-P+ (35-724-P+)
- URREA 24" adjustable wrench chrome-plated (724)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x6 (46566)
- TE-CO T-Bolt, Steel, 3/8-16x2 (46202)
- TE-CO T-Slot Bolt, 4140 Steel, 5/8"-11X2.5" (45561)
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- TE-CO T-Bolt, SS, 3/4-10x5 (46684)
- TE-CO T-Slot Bolt, Carbon Steel, 1"X14" (45810)
- J.W. WINCO DIN787-10-M10-63 T-Slot Bolt (A80390)
- Te-Co T-Bolts