Shop All T-Bolts
Te-Co
T-Bolt, Steel, 3/4-10x2-1/2
Mfr # 46600
Zoro # G3115427
product price: $12.15
/ea
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 3/4 in
- Size 3/4-10x2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/4 in |
Size | 3/4-10x2-1/2 |
Slot Size (In.) | 3/4" |
Length under Head | 2 1/2 in |
Thread Length | 1 3/4 in |
Head Width | 1-5/16 in |
Head Height | 17/32 in |
Shank Length | 1/2 in |
Table Slot Size | 3/4 in |
Head Length | 1 5/16 in |
Screw Size | 3/4"-10 x 2 1/2 |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/4 in, Thread Length 1 3/4 in, Shank Length 1/2 in, Head Length 1 5/16 in, Head Width 1-5/16 in, Head Height 17/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Rubber Collet fits #10 to 1/2 in. Taps (10807)
- GEARWRENCH 3/8" Drive 72-Tooth Gimbal Ratchet (81270)
- WESTWARD 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (53YT49)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22206)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x6 (46566)
- TE-CO T-Bolt, Steel, 1/2-13x2 (46402)
- TE-CO T-Bolt, Steel, 3/4-10x6 (46605)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x8 (46568)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x5 (46565)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- J.W. WINCO DIN508-10-M8-10 T-Slot Nut Steel (A80028)
- Te-Co T-Bolts