Shop All T-Bolts
Te-Co
T-Bolt, Steel, 3/4-10x12
Mfr # 46609
Zoro # G3399155
Sold in multiples of 2 for $44.98
$44.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 3/4 in
- Size 3/4-10x12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/4 in |
Size | 3/4-10x12 |
Thread Length | 2 in |
Head Height | 17/32 in |
Length Under Head | 12 in |
Head Width | 1-5/16 in |
Slot Size (In.) | 3/4" |
Screw Size | 3/4"-10 x 12 |
Head Length | 1 5/16 in |
Table Slot Size | 3/4 in |
Shank Length | 10 in |
Length under Head | 12 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/4 in, Thread Length 2 in, Shank Length 10 in, Head Length 1 5/16 in, Head Width 1-5/16 in, Head Height 17/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Square drive flexible screwdriver 1/4" x 5" (4769TF)
- STANLEY Stanley 11-530 Heavy-Duty Carpet Blades (Bulk), 100 Pack (11-530)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- IRWIN Insert Bit, Powr, Single End, Hex Shank, PK2 (IWAF32SQ12)
- TE-CO T-Bolt, SS, 3/4-10x4 (46683)
- TE-CO T-Bolt, Steel, 3/8-16x3 (46204)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- TE-CO T-Bolt, Carbon Steel, Thread 1-1/2inL (45404)
- TE-CO T-Bolt, 4140 Steel, Thread 2-1/2inL (45860)
- TE-CO T-Bolt, SS, 3/4-10x5 (46684)
- TE-CO T-Slot Bolt, 4140 Steel, 5/8"-11X3.5" (45563)
- Te-Co T-Bolts