Shop All T-Bolts
Te-Co
T-Bolt, Steel, 1/2-13x8
Mfr # 46410
Zoro # G7241693
product price: $12.49
/ea
Sold in multiples of 2 for $24.98
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
T-Bolt, Medium Strength, Steel, Black Oxide Finish, Thread Size 1/2-13, 1/2-13x8, Thread Type UNC, Length under Head 8 In., Thread Length 2 In., Head Height 5/16 In., Head Width 7/8 In., Slot Size (In.) 1/2 In., Tensile Strength (PSI) 8514, Rockwell Hardness C25-C34, Meets/Exceeds Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STINGER Stinger 0136450 Hammer Tacker, 168 Magazine, Steel Staple (136450)
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- DRILL AMERICA 11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/32)
- DEWALT Impact Connect™ PVC/PEX Pipe Cutter Attachment (DWAPVCIR)
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- TE-CO T-Bolt, Steel, 1/2-13x4 (46406)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x1-1/2 (46260)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X2-1/2" (45504)
- TE-CO T-Bolt, Steel, 5/8-11x1-1/2 (46501)
- J.W. WINCO GN505-8-M6-MB Quarter Turn T-Nut Zinc (505-8-M6-MB)
- Te-Co T-Bolts