Shop All T-Bolts
Te-Co
T-Bolt, Steel, 1/2-13x5
Mfr # 46407
Zoro # G0955604
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 1/2 in
- Size 1/2-13x5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x5 |
Thread Length | 2 in |
Head Height | 5/16 in |
Length Under Head | 5 in |
Slot Size (In.) | 1/2" |
Head Width | 7/8 in |
Shank Length | 3 in |
Head Length | 7/8 in |
Screw Size | 1/2"-13 x 5 |
Table Slot Size | 1/2 in |
Length under Head | 5 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 1/2 in, Thread Length 2 in, Shank Length 3 in, Head Length 7/8 in, Head Width 7/8 in, Head Height 5/16 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Crimpmaker Tool (QCRT2CM)
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NRS10100H)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX85)
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- TE-CO T-Slot Bolt, 4140 Steel, 1/2"-13X3" (45462)
- TE-CO T-Bolt, Steel, 3/8-16x3 (46204)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x5 (46565)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- ZORO SELECT T Head Bolt, Steel, 3/8-16 x 1 1/4, PK100 (823905G)
- Te-Co T-Bolts