Shop All T-Bolts
Te-Co
T-Bolt, Steel, 1/2-13x4
Mfr # 46406
Zoro # G1684331
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 1/2 in
- Size 1/2-13x4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x4 |
Head Height | 5/16 in |
Slot Size (In.) | 1/2" |
Thread Length | 2 in |
Head Width | 7/8 in |
Length under Head | 4 in |
Head Length | 7/8 in |
Screw Size | 1/2"-13 x 4 |
Shank Length | 2 in |
Table Slot Size | 1/2 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 1/2 in, Thread Length 2 in, Shank Length 2 in, Head Length 7/8 in, Head Width 7/8 in, Head Height 5/16 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23322)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-79158)
- MALCO Pipe Crimper, 9 In L, Nickel Plated Stl (SC3R)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.50mm (47265)
- TE-CO T-Bolt, Steel, 5/8-11x2 (46502)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X4" (45410)
- TE-CO T-Bolt, SS, 3/4-10x5 (46684)
- TE-CO T-Bolt, SS, 5/8-11x4 (46583)
- TE-CO T-Slot Bolt, 4140 Steel, 1/2"-13X2.5" (45461)
- TE-CO T-Bolt, SS, 3/4-10x4 (46683)
- J.W. WINCO DIN508-12-M8-10 T-Slot Nut Steel (A140301)
- Te-Co T-Bolts