Shop All T-Bolts
Te-Co
T-Bolt, Steel, 1/2-13x2
Mfr # 46402
Zoro # G1316874
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 1/2 in
- Size 1/2-13x2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x2 |
Length under Head | 2 in |
Slot Size (In.) | 1/2" |
Head Height | 5/16 in |
Thread Length | 1 1/2 in |
Head Width | 7/8 in |
Table Slot Size | 1/2 in |
Shank Length | 1/2 in |
Screw Size | 1/2"-13 x 2 |
Head Length | 7/8 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 1/2 in, Thread Length 1 1/2 in, Shank Length 1/2 in, Head Length 7/8 in, Head Width 7/8 in, Head Height 5/16 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 18 in. Double Claw Ripping Bar (45503)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LXX4)
- URREA Extension, 1/2"X36" (546436)
- MITUTOYO Radius Gage Set, 17/64 to 1/2, 32 Leaves (186-102)
- TE-CO T-Bolt, SS, 5/8-11x4 (46583)
- TE-CO T-Slot Bolt, 4140 Steel, 3/4"-10X3.5" (45661)
- TE-CO T-Bolt, Steel, 5/8-11x2-1/2 (46503)
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- TE-CO T-Bolt, Steel, 5/8-11x5 (46507)
- J.W. WINCO GN506-6-M5 T-Nut Zinc (506-6-M5)
- Te-Co T-Bolts