Shop All T-Bolts
Te-Co
T-Bolt, Steel, 1/2-13x1-1/2
Mfr # 46401
Zoro # G0961432
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 1/2 in
- Size 1/2-13x1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x1-1/2 |
Head Height | 5/16 in |
Slot Size (In.) | 1/2" |
Length Under Head | 1 1/2 in |
Head Width | 7/8 in |
Thread Length | 1 in |
Head Length | 7/8 in |
Shank Length | 1/2 in |
Table Slot Size | 1/2 in |
Screw Size | 1/2"-13 x 1 1/2 |
Length under Head | 1 1/2 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 1/2 in, Thread Length 1 in, Shank Length 1/2 in, Head Length 7/8 in, Head Width 7/8 in, Head Height 5/16 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 4.50mm Cobalt 135 Deg. Jobber Length Drill Bit (C18935)
- LENOX Band Saw Blade, 9 ft. 9" L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1866155)
- URREA 8" adjustable wrench chrome-plated (708)
- GEDORE Combination Wrench, 30mm (1 B 30)
- TE-CO T-Bolt, Steel, 5/8-11x5 (46507)
- TE-CO T-Bolt, SS, 1/2-13x3 (46483)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x2-1/2 (46561)
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- TE-CO T-Bolt, Steel, 1/2-13x2 (46402)
- TE-CO T-Slot Bolt, Carbon Steel, 1"X14" (45810)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X2-1/2" (45504)
- Te-Co T-Bolts