Shop All T-Bolts
Te-Co
T-Bolt, SS, 5/8-11x6
Mfr # 46585
Zoro # G1342022
Sold in multiples of 2 for $40.70
$40.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Stainless Steel
- Finish No Finish
- Thread Size 5/8 in
- Size 5/8-11x6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x6 |
Head Height | 13/32 in |
Head Width | 1-1/8 in |
Slot Size (In.) | 5/8" |
Length Under Head | 6 in |
Thread Length | 2 in |
Head Length | 1 1/8 in |
Shank Length | 4 in |
Screw Size | 5/8"-11 x 6 |
Table Slot Size | 5/8 in |
Length under Head | 6 in |
Description
T-Bolt, Bright (Uncoated), Thread Size 5/8 in, Thread Length 2 in, Shank Length 4 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (1792721)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- MIGHTY MAXX Pliers Diagonal Cutting 6in (083-11214)
- BON TOOL Bon 12-704 Concrete Form, Straight Steel, 10 Foot X 6" (12-704)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X4" (45508)
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- TE-CO T-Bolt, Steel, 5/8-11x2 (46502)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x5 (46565)
- TE-CO T-Bolt, Steel, 3/8-16x3 (46204)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 1 3/4, PK50 (823906G)
- Te-Co T-Bolts