Shop All T-Bolts
Te-Co
T-Bolt, SS, 5/8-11x5
Mfr # 46584
Zoro # G1624603
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Stainless Steel
- Finish No Finish
- Thread Size 5/8 in
- Size 5/8-11x5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x5 |
Slot Size (In.) | 5/8" |
Head Width | 1-1/8 in |
Length Under Head | 5 in |
Thread Length | 2 in |
Head Height | 13/32 in |
Head Length | 1 1/8 in |
Screw Size | 5/8"-11 x 5 |
Shank Length | 3 in |
Table Slot Size | 5/8 in |
Length under Head | 5 in |
Description
T-Bolt, Bright (Uncoated), Thread Size 5/8 in, Thread Length 2 in, Shank Length 3 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/32x3/8x1-3/4x3-9/16 (C33429)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6763)
- VAUGHAN Scaper Bar, Square, 8 in, Claw (BCSB8)
- OSG HSS End Mill, 8.5mm9/16in.Cut L (5808600)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X4" (45508)
- TE-CO T-Bolt, 4140 Steel, Thread 2-1/2inL (45860)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X7" (45415)
- TE-CO T-Slot Bolt, 4140 Steel, 3/4"-10X3.5" (45661)
- TE-CO T-Bolt, SS, 1/2-13x3 (46483)
- J.W. WINCO T-Slot Bolts (787-12-M12-50)
- Te-Co T-Bolts