Shop All T-Bolts
Te-Co
T-Bolt, SS, 3/4-10x3-1/2
Mfr # 46682
Zoro # G2061534
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Stainless Steel
- Finish No Finish
- Thread Size 3/4 in
- Size 3/4-10x3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/4 in |
Size | 3/4-10x3-1/2 |
Thread Length | 2 in |
Slot Size (In.) | 3/4" |
Head Width | 1-5/16 in |
Head Height | 17/32 in |
Length Under Head | 3 1/2 in |
Table Slot Size | 3/4 in |
Head Length | 1 5/16 in |
Screw Size | 3/4"-10 x 3 1/2 |
Shank Length | 1 1/2 in |
Length under Head | 3 1/2 in |
Description
T-Bolt, Bright (Uncoated), Thread Size 3/4 in, Thread Length 2 in, Shank Length 1 1/2 in, Head Length 1 5/16 in, Head Width 1-5/16 in, Head Height 17/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tension Lever, 1/4-20 Internal Thread, 15 Deg., Low Profile (K0114.1A22)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41443)
- TE-CO T-Slot Nut, 1018, B/O, 3/4-10 (41420)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #11 (Drill Size 1-9/16") (65027)
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x8 (46568)
- TE-CO T-Slot Bolt, Carbon Steel, 1"X14" (45810)
- TE-CO T-Slot Bolt, 4140 Steel, 1/2"-13X2.5" (45461)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X7" (45415)
- TE-CO T-Bolt, SS, 1/2-13x3 (46483)
- BIG HORN T-Bolt - 5/16-18 Inch x 3 1/2 Inch (19776)
- Te-Co T-Bolts