Shop All T-Bolts
Te-Co
T-Bolt, SS, 1/2-13x6
Mfr # 46486
Zoro # G2014031
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Stainless Steel
- Finish No Finish
- Thread Size 1/2 in
- Size 1/2-13x6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x6 |
Length Under Head | 6 in |
Thread Length | 2 in |
Head Height | 5/16 in |
Slot Size (In.) | 1/2" |
Head Width | 7/8 in |
Head Length | 7/8 in |
Screw Size | 1/2"-13 x 6 |
Shank Length | 4 in |
Table Slot Size | 1/2 in |
Length under Head | 6 in |
Description
T-Bolt, Bright (Uncoated), Thread Size 1/2 in, Thread Length 2 in, Shank Length 4 in, Head Length 7/8 in, Head Width 7/8 in, Head Height 5/16 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Elect Torque Wrench, Dial, 1/4 In (J6339)
- WERA Phillips, Slotted, Square Recess, External Hexagon Bit 6 in, Drive Size: 9 mm , Num. of pieces:7 (05003473001)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M08X30, Form A, Handle Plastic, Black RAL 7021 (K0780.12081X30)
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- TE-CO T-Bolt, Steel, 5/8-11x1-1/2 (46501)
- TE-CO T-Bolt, Steel, 3/4-10x5 (46604)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X2-1/2" (45504)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X4" (45410)
- HAMPTON Medium Zinc-Plated Silver Zinc 1.1875 in. L J-Bolt 150 lb (02-3459-863)
- Te-Co T-Bolts