Shop All T-Bolts
Te-Co
T-Bolt, SS, 1/2-13x5
Mfr # 46485
Zoro # G0510824
product price: $13.85
/ea
Sold in multiples of 2 for $27.70
$27.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Stainless Steel
- Finish No Finish
- Thread Size 1/2 in
- Size 1/2-13x5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x5 |
Head Width | 7/8 in |
Head Height | 5/16 in |
Slot Size (In.) | 1/2" |
Length Under Head | 5 in |
Thread Length | 2 in |
Head Length | 7/8 in |
Table Slot Size | 1/2 in |
Screw Size | 1/2"-13 x 5 |
Shank Length | 3 in |
Length under Head | 5 in |
Description
T-Bolt, Bright (Uncoated), Thread Size 1/2 in, Thread Length 2 in, Shank Length 3 in, Head Length 7/8 in, Head Width 7/8 in, Head Height 5/16 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinges plastic, with locking lever (K0436.301818)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2463C)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #26 (C23188)
- FOWLER 0-6" Black Dial Machinist Grade Caliper (520087070)
- TE-CO T-Bolt, Steel, 1/2-13x2 (46402)
- TE-CO T-Slot Bolt, 4140 Steel, 1/2"-13X3" (45462)
- TE-CO T-Bolt, Steel, 3/4-10x5 (46604)
- TE-CO T-Bolt, Steel, 5/8-11x1-1/2 (46501)
- TE-CO T-Slot Bolt, 4140 Steel, 3/4"-10X3.5" (45661)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X4" (45508)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x2-1/2 (46561)
- Te-Co T-Bolts