Shop All T-Bolts
Te-Co
T-Bolt, SS, 1/2-13x2
Mfr # 46481
Zoro # G2972514
product price: $13.95
/ea
Sold in multiples of 2 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Stainless Steel
- Finish No Finish
- Thread Size 1/2 in
- Size 1/2-13x2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x2 |
Thread Length | 1 1/2 in |
Head Width | 7/8 in |
Length Under Head | 2 in |
Slot Size (In.) | 1/2" |
Head Height | 5/16 in |
Table Slot Size | 1/2 in |
Screw Size | 1/2"-13 x 2 |
Shank Length | 1/2 in |
Head Length | 7/8 in |
Length under Head | 2 in |
Description
T-Bolt, Bright (Uncoated), Thread Size 1/2 in, Thread Length 1 1/2 in, Shank Length 1/2 in, Head Length 7/8 in, Head Width 7/8 in, Head Height 5/16 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Ratcheting Combination Wrench Set, SAE, 3/8 in to 3/4 in Head Sizes, 12 Points, 7-Piece (48-22-9406)
- JAMESON Easy Buddy Accessory Kit for 1/4in Rod (6-14-AK)
- RIDGID Coil/Flat Spring Assy, For 4NV21, 4VN22 (31755)
- WESTWARD Fixed Pin Spanner Wrench, L 6-3/8 in. (5RDZ3)
- TE-CO T-Bolt, SS, 1/2-13x3 (46483)
- TE-CO T-Bolt, Steel, 1/2-13x4 (46406)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- TE-CO T-Slot Bolt, 4140 Steel, 3/4"-10X3.5" (45661)
- TE-CO T-Bolt, Steel, 3/4-10x6 (46605)
- BIG HORN T-Bolt - 5/16-18 Inch x 1 1/2 Inch (19772)
- Te-Co T-Bolts