Shop All T-Bolts
Te-Co
T-Bolt, Carbon Steel, Thread 2inL
Mfr # 45607
Zoro # G8518526
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Carbon Steel
- Finish black oxide
- Thread Size 3/4 in
- Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/4 in |
Size | 5" |
Head Width | 1-1/4 in |
Length Under Head | 5 in |
Head Height | 15/32 in |
Thread Length | 2 in |
Slot Size (In.) | 3/4 |
Head Length | 1 9/16 in |
Shank Length | 3 in |
Screw Size | 5 in |
Table Slot Size | 3/4 in |
Length under Head | 5 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/4 in, Thread Length 2 in, Shank Length 3 in, Head Length 1 9/16 in, Head Width 1-1/4 in, Head Height 15/32 in, Head Style T-Shape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Case, Level, 48 In (LC48)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 3/4 in. (80044)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1739)
- BOSCH Aluminum Tripod (BT160)
- TE-CO T-Bolt, Steel, 3/8-16x3 (46204)
- TE-CO T-Bolt, Steel, 3/4-10x5 (46604)
- TE-CO T-Bolt, SS, 5/8-11x4 (46583)
- TE-CO T-Slot Bolt, 4140 Steel, 1/2"-13X2.5" (45461)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X2-1/2" (45504)
- TE-CO T-Bolt, SS, 3/4-10x4 (46683)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/8, PK50 (823908G)
- Te-Co T-Bolts