Shop All T-Bolts
Te-Co
T-Bolt, Carbon Steel, Thread 1-3/4inL
Mfr # 45804
Zoro # G8518535
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Carbon Steel
- Finish black oxide
- Thread Size 1/8 in
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1/8 in |
Size | 6" |
Slot Size (In.) | 1 |
Head Height | 11/16 in |
Length Under Head | 6 in |
Thread Length | 2 in |
Head Width | 1-3/4 in |
Shank Length | 4 in |
Screw Size | 6 in |
Head Length | 2 1/16 in |
Table Slot Size | 1 in |
Length under Head | 6 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 1/8 in, Thread Length 2 in, Shank Length 4 in, Head Length 2 1/16 in, Head Width 1-3/4 in, Head Height 11/16 in, Head Style T-Shape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Precision Screwdriver Set, Combo, 12 pcs (05073675001)
- HUOT Reamer Index, Steel (12100)
- ROTHENBERGER Pipe Cutter Stand, For 6RRU5/6RRU6 (00037)
- PERFORMANCE TOOL DIAGONAL PLIERS 7""L STL (W1103)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2-1/2 (46262)
- TE-CO T-Bolt, Steel, 5/8-11x2 (46502)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x6 (46267)
- TE-CO T-Bolt, Carbon Steel, Thread 1-1/2inL (45404)
- TE-CO T-Slot Bolt, 4140 Steel, 1/2"-13X2.5" (45461)
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- Te-Co T-Bolts