Shop All T-Bolts
Te-Co
T-Bolt, Carbon Steel, Thread 1-1/2inL
Mfr # 45404
Zoro # G8518517
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Carbon Steel
- Finish black oxide
- Thread Size 1/2 in
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2 in |
Size | 2" |
Head Height | 1/4 in |
Thread Length | 1 1/2 in |
Length Under Head | 2 in |
Head Width | 7/8 in |
Slot Size (In.) | 1/2 |
Screw Size | 2 in |
Shank Length | 1/2 in |
Table Slot Size | 1/2 in |
Head Length | 1 3/16 in |
Length under Head | 2 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 1/2 in, Thread Length 1 1/2 in, Shank Length 1/2 in, Head Length 1 3/16 in, Head Width 7/8 in, Head Height 1/4 in, Head Style T-Shape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-28021)
- VICTORINOX SWISS ARMY Multi-Tool Knife, 9 Tool, 15 Funct, GrnCamo (1.3713.94-X1)
- TEKTON 19 mm Combination Wrench (18289)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x6 (46267)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x2-1/2 (46561)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x6 (46566)
- TE-CO T-Bolt, Steel, 5/8-11x2-1/2 (46503)
- TE-CO T-Bolt, Steel, 1/2-13x5 (46407)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- Te-Co T-Bolts