Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 5/8-11x5
Mfr # 46565
Zoro # G2894604
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 5/8 in
- Size 5/8-11x5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x5 |
Head Height | 13/32 in |
Length Under Head | 5 in |
Head Width | 1-1/8 in |
Slot Size (In.) | 5/8" |
Thread Length | 2 in |
Head Length | 1 1/8 in |
Shank Length | 3 in |
Table Slot Size | 5/8 in |
Screw Size | 5/8"-11 x 5 |
Length under Head | 5 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 5/8 in, Thread Length 2 in, Shank Length 3 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soft Face Sledge, 20 lb., 32-1/2 In, Fiber (6894288)
- OLFA Utility Knife Utility, 6 1/2 in L (UTC-1)
- DRILLCO 5/8, S&D DRILL 1/2 in. SHANK - 1000E (1000E140)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (612-4)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2-1/2 (46262)
- TE-CO T-Bolt, Steel, 5/8-11x2-1/2 (46503)
- TE-CO T-Slot Bolt, 4140 Steel, 1/2"-13X3" (45462)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- TE-CO T-Bolt, Steel, 3/8-16x3 (46204)
- TE-CO T-Bolt, Steel, 1/2-13x2 (46402)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- Te-Co T-Bolts