Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 5/8-11x4, PK2
Mfr # 46564
Zoro # G3370543
Sold in multiples of 2 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 5/8-11
- Size 5/8-11x4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 5/8-11 |
Size | 5/8-11x4 |
Slot Size (In.) | 5/8" |
Length Under Head | 4" |
Head Height | 13/32" |
Thread Length | 2" |
Head Width | 1-1/8" |
Details
Item | T-Bolt |
Type | High Strength |
Material | 4140 steel |
Finish | black oxide |
Thread Type | UNC |
Tensile Strength (PSI) | 15,820 |
Rockwell Hardness | C32-C36 |
Meets/Exceeds | Grade 5 |
Description
T-Bolt, High Strength, 4140 Steel, Black Oxide Finish, Thread Size 5/8-11, 5/8-11x4, Thread Type UNC, Length under Head 4 In., Thread Length 2 In., Head Height 13/32 In., Head Width 1-1/8 In., Slot Size (In.) 5/8 In., Tensile Strength (PSI) 15,820, Rockwell Hardness C32-C36, Meets/Exceeds Grade 5, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9682)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006018)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-C-2X-5PK)
- HOUGEN 1-3/8 in. Carbide Sheet Metal Holcutter (14344)
- TE-CO T-Bolt, Steel, 5/8-11x1-1/2 (46501)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X4" (45410)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x8 (46469)
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- TE-CO T-Bolt, Steel, 1/2-13x2 (46402)
- TE-CO T-Bolt, Steel, 3/4-10x6 (46605)
- J.W. WINCO GN506.1-10-M5 T-Nut Steel (506.1-10-M5)
- Te-Co T-Bolts