Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 5/8-11x3
Mfr # 46562
Zoro # G1016434
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 5/8 in
- Size 5/8-11x3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x3 |
Length Under Head | 3 in |
Head Height | 13/32 in |
Thread Length | 2 in |
Head Width | 1-1/8 in |
Slot Size (In.) | 5/8" |
Table Slot Size | 5/8 in |
Head Length | 1 1/8 in |
Shank Length | 1 in |
Screw Size | 5/8"-11 x 3 |
Length under Head | 3 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 5/8 in, Thread Length 2 in, Shank Length 1 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS CABLE BENDING JAW FOR THE SLSLC (SLCB-JAW)
- CP CHICAGO PNEUMATIC 2in WIDE SCALING CHISEL 18in (6158132450)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Socket (SHD12112)
- STANLEY Pry Bars, Pry Bar, 36 In. L, 1-3/4 In. W (55-104)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X4" (45508)
- TE-CO T-Bolt, Steel, 1/2-13x4 (46406)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- TE-CO T-Bolt, Steel, 5/8-11x2 (46502)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x2-1/2 (46561)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X7" (45415)
- Te-Co T-Bolts