Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 5/8-11x2
Mfr # 46560
Zoro # G0256225
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 5/8 in
- Size 5/8-11x2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x2 |
Length Under Head | 2 in |
Slot Size (In.) | 5/8" |
Thread Length | 1 1/2 in |
Head Width | 1-1/8 in |
Head Height | 13/32 in |
Table Slot Size | 5/8 in |
Head Length | 1 1/8 in |
Shank Length | 1/2 in |
Screw Size | 5/8"-11 x 2 |
Length under Head | 2 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 5/8 in, Thread Length 1 1/2 in, Shank Length 1/2 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 13/16" x 2" (HCL.13/16)
- CMT Bit Organizer w/o Bushings (03.51.0106)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- ESCO/EQUIPMENT SUPPLY CO Torque Wrench Kit (10021)
- TE-CO T-Bolt, Steel, 1/2-13x5 (46407)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x5 (46565)
- TE-CO T-Bolt, Steel, 3/8-16x2 (46202)
- TE-CO T-Bolt, Steel, 5/8-11x5 (46507)
- J.W. WINCO DIN508-8-M6-10 T-Slot Nut Steel (A80010)
- Te-Co T-Bolts