Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 3/8-16x4
Mfr # 46265
Zoro # G3250642
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 3/8 in
- Size 3/8-16x4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8 in |
Size | 3/8-16x4 |
Slot Size (In.) | 3/8" |
Head Height | 1/4 in |
Head Width | 11/16 in |
Length Under Head | 4 in |
Thread Length | 2 in |
Head Length | 11/16 in |
Table Slot Size | 3/8 in |
Shank Length | 2 in |
Screw Size | 3/8"-16 x 4 |
Length under Head | 4 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/8 in, Thread Length 2 in, Shank Length 2 in, Head Length 11/16 in, Head Width 11/16 in, Head Height 1/4 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- CENTURY DRILL & TOOL 3/16" Black Oxide Jobber Length Drill Bit (24212)
- MILWAUKEE TOOL 5/8" X 2-1/16" Stop Bit SDS-PLUS (48-20-7655)
- MASON Vibration Isoltr, Neoprene, 60 to 125 lb. (4C879)
- TE-CO T-Bolt, Steel, 1/2-13x2 (46402)
- TE-CO T-Bolt, SS, 1/2-13x3 (46483)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x1-1/2 (46260)
- TE-CO T-Bolt, Steel, 3/8-16x3 (46204)
- TE-CO T-Bolt, SS, 3/4-10x5 (46684)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- J.W. WINCO GN506-8-M8 T-Nut Zinc (506-8-M8)
- Te-Co T-Bolts