Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 3/8-16x2-1/2
Mfr # 46262
Zoro # G1737005
product price: $12.35
/ea
Sold in multiples of 2 for $24.70
$24.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 3/8 in
- Size 3/8-16x2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8 in |
Size | 3/8-16x2-1/2 |
Thread Length | 2 in |
Slot Size (In.) | 3/8" |
Head Width | 11/16 in |
Head Height | 1/4 in |
Length Under Head | 2 1/2 in |
Shank Length | 1/2 in |
Table Slot Size | 3/8 in |
Screw Size | 3/8"-16 x 2 1/2 |
Head Length | 11/16 in |
Length under Head | 2 1/2 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/8 in, Thread Length 2 in, Shank Length 1/2 in, Head Length 11/16 in, Head Width 11/16 in, Head Height 1/4 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 13/16 In (SHD-1316HEX)
- WESTWARD Combination Wrench, 1/4", SAE, Satin (54RY93)
- 5S SUPPLIES Tool Box Foam Insert 10.625in x 22.25in 1/2 Inch Thick Black (TBF-1022-BLK)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T244D3)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x6 (46566)
- TE-CO T-Bolt, 4140 Steel, Thread 2-1/2inL (45860)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X2-1/2" (45504)
- TE-CO T-Slot Bolt, 4140 Steel, 3/4"-10X3.5" (45661)
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- Te-Co T-Bolts