Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 3/4-10x6
Mfr # 46664
Zoro # G0567752
product price: $13.75
/ea
Sold in multiples of 2 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 3/4 in
- Size 3/4-10x6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/4 in |
Size | 3/4-10x6 |
Length Under Head | 6 in |
Thread Length | 2 in |
Slot Size (In.) | 3/4" |
Head Width | 1-5/16 in |
Head Height | 17/32 in |
Shank Length | 4 in |
Table Slot Size | 3/4 in |
Head Length | 1 5/16 in |
Screw Size | 3/4"-10 x 6 |
Length under Head | 6 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/4 in, Thread Length 2 in, Shank Length 4 in, Head Length 1 5/16 in, Head Width 1-5/16 in, Head Height 17/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3201X-5PK)
- OLD TIMER Knife Folding 3 Blade 4 Inch (8OT)
- MITUTOYO Ring Gage 2.0in (177-187)
- JONARD TOOLS 5 in Jonard's Long Nose Pliers Fuse Puller Plier Ergonomic With Dipped Plastic Grips Handle (FP-600)
- TE-CO T-Bolt, Steel, 3/4-10x6 (46605)
- TE-CO T-Bolt, 4140 Steel, Thread 2-1/2inL (45860)
- TE-CO T-Bolt, SS, 1/2-13x3 (46483)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2-1/2 (46262)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- Te-Co T-Bolts