Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 3/4-10x5
Mfr # 46663
Zoro # G2029571
product price: $14.95
/ea
Sold in multiples of 2 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 3/4-10
- Size 3/4-10x5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/4-10 |
Size | 3/4-10x5 |
Thread Length | 2" |
Head Height | 17/32" |
Head Width | 1-5/16" |
Slot Size (In.) | 3/4" |
Length Under Head | 5" |
Details
Item | T-Bolt |
Type | High Strength |
Material | 4140 steel |
Finish | black oxide |
Meets/Exceeds | Grade 5 |
Rockwell Hardness | C32-C36 |
Tensile Strength (PSI) | 23,380 |
Thread Type | UNC |
Description
T-Bolt, High Strength, 4140 Steel, Black Oxide Finish, Thread Size 3/4-10, 3/4-10x5, Thread Type UNC, Length under Head 5 In., Thread Length 2 In., Head Height 17/32 In., Head Width 1-5/16 In., Slot Size (In.) 3/4 In., Tensile Strength (PSI) 23,380, Rockwell Hardness C32-C36, Meets/Exceeds Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03215)
- MILWAUKEE TOOL #8 Copper U Style Die (49-16-U008C)
- CAPRI TOOLS 1/4 in Drive 4 mm Hex Bit Socket (3-0534)
- REED # 6 INCH SNAP CUTTER CHAIN 40202 (522)
- TE-CO T-Bolt, 4140 Steel, Thread 2-1/2inL (45860)
- TE-CO T-Bolt, Steel, 1/2-13x2 (46402)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X7" (45415)
- TE-CO T-Bolt, Steel, 3/4-10x5 (46604)
- TE-CO T-Bolt, Steel, 5/8-11x2-1/2 (46503)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X4" (45410)
- J.W. WINCO DIN508-12-M8-10 T-Slot Nut Steel (A140301)
- Te-Co T-Bolts