Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 3/4-10x4
Mfr # 46662
Zoro # G1585577
product price: $11.75
/ea
Sold in multiples of 2 for $23.50
$23.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 3/4-10
- Size 3/4-10x4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/4-10 |
Size | 3/4-10x4 |
Head Width | 1-5/16" |
Slot Size (In.) | 3/4" |
Length Under Head | 4" |
Head Height | 17/32" |
Thread Length | 2" |
Details
Item | T-Bolt |
Type | High Strength |
Material | 4140 steel |
Finish | black oxide |
Thread Type | UNC |
Meets/Exceeds | Grade 5 |
Rockwell Hardness | C32-C36 |
Tensile Strength (PSI) | 23,380 |
Description
T-Bolt, High Strength, 4140 Steel, Black Oxide Finish, Thread Size 3/4-10, 3/4-10x4, Thread Type UNC, Length under Head 4 In., Thread Length 2 In., Head Height 17/32 In., Head Width 1-5/16 In., Slot Size (In.) 3/4 In., Tensile Strength (PSI) 23,380, Rockwell Hardness C32-C36, Meets/Exceeds Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 10 in Maximum Opening, Black (CDF410)
- TITAN Hex Bit Socket, 1/4" Drive, 5mm, Chrome (15605)
- HALDER SIMPLEX Hammer Handle, Wood, 9 1/8 In (3244030)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/64 (C23350)
- TE-CO T-Slot Bolt, Carbon Steel, 1"X14" (45810)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x6 (46566)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x6 (46267)
- TE-CO T-Slot Bolt, 4140 Steel, 1/2"-13X3" (45462)
- TE-CO T-Bolt, Steel, 5/8-11x5 (46507)
- TE-CO T-Bolt, Steel, 3/8-16x2 (46202)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2 (46261)
- Te-Co T-Bolts