Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 3/4-10x3
Mfr # 46660
Zoro # G0336481
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 3/4 in
- Size 3/4-10x3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/4 in |
Size | 3/4-10x3 |
Slot Size (In.) | 3/4" |
Thread Length | 2 in |
Length Under Head | 3 in |
Head Width | 1-5/16 in |
Head Height | 17/32 in |
Shank Length | 1 in |
Screw Size | 3/4"-10 x 3 |
Head Length | 1 5/16 in |
Table Slot Size | 3/4 in |
Length under Head | 3 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/4 in, Thread Length 2 in, Shank Length 1 in, Head Length 1 5/16 in, Head Width 1-5/16 in, Head Height 17/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Vinyl Tile Cutter, 12 In Cap. (13P502)
- IRWIN Spadebit Spdbor Flat 7/8 (87914)
- CLE-LINE Jobber Length Drill Bit, 1/4 in Drill Bit Size, 4 in Length, 2 3/4 in Flute (C18012)
- CAPRI TOOLS 3/8 in Drive 11 mm Universal Impact Socket (5-3311)
- TE-CO T-Bolt, Steel, 3/4-10x5 (46604)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x5 (46565)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2-1/2 (46262)
- TE-CO T-Bolt, SS, 3/4-10x4 (46683)
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- TE-CO T-Slot Bolt, 4140 Steel, 1/2"-13X3" (45462)
- J.W. WINCO DIN508-12-M8-10 T-Slot Nut Steel (A140301)
- Te-Co T-Bolts