Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 1/2-13x6
Mfr # 46467
Zoro # G1571184
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 1/2 in
- Size 1/2-13x6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x6 |
Length Under Head | 6 in |
Head Width | 7/8 in |
Slot Size (In.) | 1/2" |
Head Height | 5/16 in |
Thread Length | 2 in |
Shank Length | 4 in |
Table Slot Size | 1/2 in |
Screw Size | 1/2"-13 x 6 |
Head Length | 7/8 in |
Length under Head | 6 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 1/2 in, Thread Length 2 in, Shank Length 4 in, Head Length 7/8 in, Head Width 7/8 in, Head Height 5/16 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-21MM)
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD51 (CCMT 21.51-ZX3 UD51)
- DRILL AMERICA 1-15/16"x2" HSS Annular Cutter (DWC5-530-278)
- TE-CO T-Slot Bolt, 4140 Steel, 1/2"-13X2.5" (45461)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- TE-CO T-Bolt, 4140 Steel, Thread 2-1/2inL (45860)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X7" (45415)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x8 (46568)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x6 (46267)
- J.W. WINCO DIN508-20-M16-10 T-Slot Nut Steel (A80184)
- Te-Co T-Bolts