Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 1/2-13x2
Mfr # 46461
Zoro # G3186915
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 1/2 in
- Size 1/2-13x2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x2 |
Head Height | 5/16 in |
Thread Length | 1 1/2 in |
Length Under Head | 2 in |
Slot Size (In.) | 1/2" |
Head Width | 7/8 in |
Head Length | 7/8 in |
Shank Length | 1/2 in |
Table Slot Size | 1/2 in |
Screw Size | 1/2"-13 x 2 |
Length under Head | 2 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 1/2 in, Thread Length 1 1/2 in, Shank Length 1/2 in, Head Length 7/8 in, Head Width 7/8 in, Head Height 5/16 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/16 in. x 3 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT211)
- KLEIN TOOLS Nut Driver, 5/8-Inch, 4-Inch Hollow Shaft (630-5/8)
- FACOM Engineer Wrench 75 mm (FM-45.75)
- GEDORE Striking Wrench, Straight, 24mm (306 24)
- TE-CO T-Bolt, Steel, 5/8-11x2 (46502)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- TE-CO T-Bolt, SS, 3/4-10x4 (46683)
- TE-CO T-Bolt, Steel, 5/8-11x2-1/2 (46503)
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- TE-CO T-Slot Bolt, 4140 Steel, 5/8"-11X3.5" (45563)
- TE-CO T-Bolt, Steel, 3/4-10x6 (46605)
- Te-Co T-Bolts