Shop All Rod Ends
Download CAD Files
Te-Co
Swing Bolt, Steel, Black Oxide, 3/4"-10 Thrd Sz
Mfr # 43011
Zoro # G2556644
CAD Available
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Shank Length 3.625 in
- Eye Inside Diameter 0.750 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/4"-10 |
Shank Length | 3.625 in |
Eye Inside Diameter | 0.750 in |
Thread Length | 2.000 in |
Length | 4-7/8 in |
Thread Size (In.) | 3/4-10 |
Length from Ream Center (In.) | 4-1/2 |
Length from Ream Center | 4 1/2 in |
Details
Item | Swing Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Type | Latch Swing Bolt |
Features | Reamed Hole for Smooth Bearing |
Yield Strength (PSI) | 60,000 |
Ream (In.) | 3/4 |
Min. Tensile Strength (PSI) | 78,000 |
Min. Tensile Strength | 78,000 psi |
Ream | 3/4 in |
Material - Machining | Steel |
Yield Strength | 60,000 psi |
Finish - Machining | Black Oxide |
Description
Swing Bolt, Thread Size 3/4 In.-10, Ream 3/4 in, Length from Ream Center 4 1/2 in, Steel, Features Reamed Hole for Smooth Bearing, Finish - Machining Black Oxide, Min. Tensile Strength 78,000 psi, Type Latch Swing Bolt, Yield Strength 60,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Black Oxide Nylon, 25 PK (33283)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 3 1/2 in, 18-8 Stainless Steel, Plain Finish, 6 PK (71125)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 5000 PK (MS35338-42)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN750)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz (43002)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz (43001)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz (43005)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/2"-13 Thrd Sz (43008)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz (43013)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz (43006)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- Te-Co Rod Ends