Shop All Clamping Kit Accessories
Te-Co
Step Block, 2 In, 4 7/8 to 10 1/2 In
Mfr # 40111
Zoro # G3496412
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" Thick
- Range 4-7/8 to 10-1/2"
- Number of Pieces 2
- For Use With Serrated End Clamps with 2 in Thick Step Block Where Height Adjusted Range4 7/8 in to 10-1/2 in is Needed
- Features Larger Sizes have Chamfered Holes for Ease of Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 40111
- Zoro # G3496412
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Size | 2" Thick |
Overall Length | 7-3/8 in |
Overall Height | 4-3/4 in |
Details
Item | Step Block |
Range | 4-7/8 to 10-1/2" |
Number of Pieces | 2 |
For Use With | Serrated End Clamps with 2 in Thick Step Block Where Height Adjusted Range4 7/8 in to 10-1/2 in is Needed |
Features | Larger Sizes have Chamfered Holes for Ease of Use |
Accessory Type | Step Block |
Description
Step Block, For Use With Serrated End Clamps with 2 in Thick Step Block Where Height Adjusted Range4 7/8 in to 10-1/2 in is Needed, Number of Pieces 2, Overall Length 7-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 3 dia., 2D (63134762104)
- FLAMBEAU Gear Box, Plastic, Black, 10 in W x 4 in D x 6 in H (T1400)
- WESTWARD Chain Wrench, Overall L 24 in. (1XJZ4)
- PALMGREN 1-3/4" Light Duty Drill Press Vise, w/Lugs, 1-3/4" with (9612153)
- TE-CO Forged Finger-Tip Clamp, 4 in. (33930)
- TE-CO T-Slot Cleaner, PK 2 (5010101)
- TE-CO Toggle Pad, 1/2-13, Black Oxide (44305)
- TE-CO Forged U Clamp, 10 in. (33923)
- TE-CO Step Block, 1 1/2 In, 2 1/2 to 6 In (40106)
- TE-CO T-Nu/Stud Kit, Use W/ 3/4, 38 Pcs (20609)
- WALTER Metric Clamps for Indexables, PK256 (PK256)
- Te-Co Clamping Kit Accessories