Shop All Clamping Kit Accessories
Te-Co
Step Block, 2 In, 2 1/2 to 6 In
Mfr # 40109
Zoro # G1904411
original price:
$34.47
18% off
new price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" Thick
- Range 2-1/2 to 6"
- Number of Pieces 2
- For Use With Serrated End Clamps with 2 in Thick Step Block Where Height Adjusted Range 2-1/2 in to 6 in is Needed with Chamfered Holes
- Features Larger Sizes have Chamfered Holes for Ease of Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 40109
- Zoro # G1904411
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Size | 2" Thick |
Overall Length | 3-3/4 in |
Overall Height | 2-15/32 in |
Details
Item | Step Block |
Range | 2-1/2 to 6" |
Number of Pieces | 2 |
For Use With | Serrated End Clamps with 2 in Thick Step Block Where Height Adjusted Range 2-1/2 in to 6 in is Needed with Chamfered Holes |
Features | Larger Sizes have Chamfered Holes for Ease of Use |
Accessory Type | Step Block |
Description
Step Block, For Use With Serrated End Clamps with 2 in Thick Step Block Where Height Adjusted Range 2-1/2 in to 6 in is Needed with Chamfered Holes, Number of Pieces 2, Overall Length 3-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Thread Chaser, Standard (7402)
- HHIP ER-25 3/8" Spring Collet (3900-5218)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- TE-CO Step Block, 1 In, 2 1/2 to 6 In (40104)
- TE-CO T-Nu/Stud Kit, Use W/ 5/8, 38 Pcs (20606)
- TE-CO Toggle Pad, 3/8-16, Black Oxide (44304)
- TE-CO Forged U Clamp, 6 in. (33921)
- TE-CO Forged Finger-Tip Clamp, 8 in. (33932)
- TE-CO Step Block, 1 1/2 In, 1 3/4 to 4 In (40105)
- BIG HORN 4 Piece 1 - 1-5/8 Inch Miter Clamps (19685)
- Te-Co Machining Clamps & Accessories