Shop All Clamping Kit Accessories
Te-Co
Step Block, 1 In, 2 1/2 to 6 In
Mfr # 40104
Zoro # G1741783
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" Thick
- Range 2-1/2 to 6"
- Number of Pieces 2
- For Use With Serrated End Clamps with 1 in Thick Step Blocks Where Height Adjusted Range 2-1/2 in to 6 in Is Needed with Chamfered Holes
- Overall Height 2-15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 40104
- Zoro # G1741783
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Size | 1" Thick |
Overall Height | 2-15/32 in |
Overall Length | 3-3/4 in |
Details
Item | Step Block |
Range | 2-1/2 to 6" |
Number of Pieces | 2 |
For Use With | Serrated End Clamps with 1 in Thick Step Blocks Where Height Adjusted Range 2-1/2 in to 6 in Is Needed with Chamfered Holes |
Features | Larger Sizes have Chamfered Holes for Ease of Use |
Accessory Type | Step Block |
Description
Step Block, For Use With Serrated End Clamps with 1 in Thick Step Blocks Where Height Adjusted Range 2-1/2 in to 6 in Is Needed with Chamfered Holes, Number of Pieces 2, Overall Length 3-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-3/4 (MHSTK28)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- WIDIA End Mill, 20.00mm Milling Dia., 6606/6616 (75N506042LT)
- GREY PNEUMATIC SKT 3/8" DRIVE X 4MM HEX DR IM (GP1904M)
- TE-CO Forged Tapped Clamp, 8 in. (33913)
- TE-CO Forged U Clamp, 10 in. (33923)
- TE-CO Forged U Clamp, 6 in. (33921)
- TE-CO T-Nu/Stud Kit, Use W/ 9/16, 38 Pcs (20605)
- TE-CO Step Block, 2 In, 2 1/2 to 6 In (40109)
- TE-CO T-Nu/Stud Kit, Use W/ 1/2, 38 Pcs (20603)
- S & W MANUFACTURING Toggle Pad, Stl, Smooth, 1/2-13" (SP-4)
- Te-Co Machining Clamps & Accessories