Shop All Clamping Kit Accessories
Te-Co
Step Block, 1 1/2 In, 3 1/2 to 9 In
Mfr # 40107
Zoro # G2968612
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" Thick
- Range 3-1/2 to 9"
- Number of Pieces 2
- For Use With Serrated End Clamps 1-1/2 in Thick Where Height Adjusted Range 3-1/2 in to 9 in is Needed With Chamfered Holes
- Overall Length 5.3280 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 40107
- Zoro # G2968612
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Size | 1-1/2" Thick |
Overall Length | 5.3280 in |
Overall Height | 3.4380 in |
Details
Item | Step Block |
Range | 3-1/2 to 9" |
Number of Pieces | 2 |
For Use With | Serrated End Clamps 1-1/2 in Thick Where Height Adjusted Range 3-1/2 in to 9 in is Needed With Chamfered Holes |
Features | Larger Sizes have Chamfered Holes for Ease of Use |
Accessory Type | Step Block |
Description
Step Block, For Use With Serrated End Clamps 1-1/2 in Thick Where Height Adjusted Range 3-1/2 in to 9 in is Needed With Chamfered Holes, Number of Pieces 2, Overall Length 5.3280 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD23016)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- STAHLWILLE TOOLS 3K DRALL® set of screwdrivers 6-pcs. (96489110)
- TE-CO Step Block, 2 In, 2 1/2 to 6 In (40109)
- TE-CO Step Block, 2 In, 1 3/4 to 4 In (40108)
- TE-CO Step Block, 1 In, 1 1/8 to 2 1/2 (40103)
- TE-CO T-Slot Cleaner, PK 2 (5010101)
- TE-CO Step Block, 1 In, 3/4 to 1 5/8 In (40102)
- TE-CO Step Block, 1 1/2 In, 1 3/4 to 4 In (40105)
- TE-CO Toggle Pad, 3/8-16, Black Oxide (44304)
- Te-Co Clamping Kit Accessories