Shop All Spring Plungers
Te-Co
Spring Plunger Wrench, PK 2
Mfr # 53008
Zoro # G203528926
product price: $14.79
/pk 2, $7.40/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- With Flange No
- Nose Shape Spring and Ball
- Application Eliminate Excessive Spring Compression of Spring and Ball Plungers
- With Locking Plunger No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53008
- Zoro # G203528926
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 5/8"-11 |
Fits Plunger Thread Size | 5/8"-11 |
Details
Item | Spring Plunger Wrench |
With Flange | No |
Nose Shape | Spring and Ball |
Application | Eliminate Excessive Spring Compression of Spring and Ball Plungers |
With Locking Plunger | No |
Wrench Material | Steel |
Description
Spring Plunger Wrench, Thread Size 5/8 In.-11, Nose Shape Spring and Ball, With Locking Plunger No, With Flange No, Application Eliminate Excessive Spring Compression of Spring and Ball Plungers, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Dual Strip Cutter Blade Dual Twin Blade Knife Replacement, 2 pcs. 12pk (20059)
- STRAUSS Needle File, Swiss, Barrette, 5-1/2 In. L (NF2102TD91)
- DRILL AMERICA #36 Cobalt Jobber Length Drill Bit (DWDCO36)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/2-13 Thread Size, 1.125"L, Thru, Quick Release Tap, Brass (GN8C----4P7QR90)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, 3.35 lb., PK5 (6390501)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 (52603)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5 (52608)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- Te-Co Spring Plungers