Shop All Spring Plungers
Te-Co
Spring Plunger Wrench, PK 2
Mfr # 53007
Zoro # G403528931
product price: $9.99
/pk 2, $5.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- With Locking Plunger No
- With Flange No
- Application Eliminate Excessive Spring Compression of Spring and Ball Plungers
- Nose Shape Spring and Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 53007
- Zoro # G403528931
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 1/2"-13 |
Fits Plunger Thread Size | 1/2"-13 / M12 |
Details
Item | Spring Plunger Wrench |
With Locking Plunger | No |
With Flange | No |
Application | Eliminate Excessive Spring Compression of Spring and Ball Plungers |
Nose Shape | Spring and Ball |
Wrench Material | Steel |
Description
Spring Plunger Wrench, Thread Size 1/2 In.-13, Nose Shape Spring and Ball, With Locking Plunger No, With Flange No, Application Eliminate Excessive Spring Compression of Spring and Ball Plungers, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Reduced Shank Bit, 25/32in, HSS, 135 Deg (VI 29720)
- GENERAL TOOLS Scribers General Pocket (83)
- VESSEL IMPACT BALL Torsion Bit PH2x30, PK25 (IBPH230P25K)
- WESTWARD Chisel Retainer, 0.680 In. Shank (4MGZ8)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52804)
- TE-CO Plunger, Hand, SS, 3/8-16, 2.00, PK2 (54202)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- TE-CO Plunger, Ball, SS, 1/4-20, 17/32, PK5 (52908)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52810)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5 (52203)
- Te-Co Spring Plungers